30A-600V-2P SW

Item #: 1615710

Cat #: TH2261JDC

UPC: 783164087680

$ 787.63 EA
Company wide:
0 in stock
Documents & Guides
GED TH2261JDC 30A-600V-2P SW

Overview

GED TH2261JDC 30A-600V-2P SW
Also known as: 783164087680, TH2261JDC, ABBTH2261JDC

Specifications

Poles: 2
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Poles: 2
Mounting: Surface
Amps: 30
Volts DC: 600
IP/NEMA Rating: NEMA 1