Safety Switch, 30A, 1P, 600VDC, HD, Fusible, NEMA 1

Item #: 1615705

Cat #: TH2261DC

UPC: 783164082166

$ 481.27 EA
Company wide:
0 in stock
Documents & Guides
30 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible, 600 Volt DC, NEMA 1

Overview

30 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible, 600 Volt DC, NEMA 1
Also known as: 783164082166, TH2261DC, ABBTH2261DC

Specifications

Poles: 2
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Poles: 2
Mounting: Surface
Amps: 30
Volts DC: 600
IP/NEMA Rating: NEMA 1