Disconnect Switch, 200A, 600VAC, 3P, Non-Fusible, NEMA 5/12

Item #: 1615695

Cat #: THN3364J

UPC: 783164087161

$ 996.80 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, 200 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 5/12, Heavy Duty

Overview

Disconnect Switch, 200 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 5/12, Heavy Duty
Also known as: 783164087161, THN3364J, ABBTHN3364J

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12, NEMA 5
Amps: 200
Volts DC: 250
Volts AC: 600
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 12, NEMA 5