Breaker, Miniature, 3P, 10A, 120/240VAC, 10kAIC, DIN Rail Mount

Item #: 1615692

Cat #: EP103ULC10

UPC: 413656869097

Call for price
Company wide:
0 in stock
Documents & Guides
Breaker, 3-Pole, 10 Amp, 120/240 Volt AC, Miniature, DIN Rail Mount, 10 kAIC, C Trip Curve, 2 per Package

Overview

Breaker, 3-Pole, 10 Amp, 120/240 Volt AC, Miniature, DIN Rail Mount, 10 kAIC, C Trip Curve, 2 per Package
Also known as: 413656869097, EP103ULC10, GENEP103ULC10

Specifications

Poles: 3
Amps: 10
Volts AC: 120, 240
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 120, 240
Type: Trip Curve C
Amps: 10
Mounting: DIN Rail
Interrupt Rating AC: 10 kA