Disconnect Switch, 100A, 600VAC, 3P, Non-Fusible, NEMA 5/12

Item #: 1615691

Cat #: THN3363J

UPC: 783164087154

$ 816.32 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, 100 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 5/12, Heavy Duty

Overview

Disconnect Switch, 100 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 5/12, Heavy Duty
Also known as: 783164087154, THN3363J, ABBTHN3363J

Specifications

Poles: 3
Amps: 100
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12, NEMA 5
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 12, NEMA 5
Amps: 100
Volts AC: 600