4
more

Disconnect Switch, 30A, 600VAC, 3P, Non-Fusible, NEMA 5/12
Item #: 1615682
Cat #: THN3361J
UPC: 783164087130
$ 408.17 EA
Company wide:
0
in stock
Documents & Guides
Disconnect Switch, 30 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 5/12, Heavy Duty
Overview
Disconnect Switch, 30 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 5/12, Heavy Duty
Also known as: 783164087130, THN3361J, ABBTHN3361J
Specifications
| Poles: | 3 |
| Volts DC: | 250 |
| Mounting: | Surface |
| Amps: | 30 |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 12, NEMA 5 |
| Poles: | 3 |
| Mounting: | Surface |
| Volts AC: | 600 |
| Volts DC: | 250 |
| Amps: | 30 |
| IP/NEMA Rating: | NEMA 12, NEMA 5 |