
Disconnect Switch, 200A, 600VAC, 250VDC, 3P, Fusible, NEMA 3R/5/12
Item #: 1615636
Cat #: TH3364JR
UPC: 783164064056
$ 1632.63 EA
Company wide:
0
in stock
Documents & Guides
Disconnect Switch, 200A, 600 Volt AC, 250 Volt DC, 3-Pole, Fusible, NEMA 3R/5/12
Overview
Disconnect Switch, 200A, 600 Volt AC, 250 Volt DC, 3-Pole, Fusible, NEMA 3R/5/12
Also known as: 783164064056, TH3364JR, ABBTH3364JR
Specifications
| Amps: | 200 |
| Poles: | 3 |
| Volts DC: | 250 |
| Mounting: | Surface |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 3R, NEMA 12, NEMA 5 |
| Amps: | 200 |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Poles: | 3 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 3R, NEMA 12, NEMA 5 |