4
more

Disconnect Switch, 200A, 600VAC, 250VDC, 3P, Fusible, NEMA 5/12
Item #: 1615632
Cat #: TH3364J
UPC: 783164087109
$ 1554.89 EA
Company wide:
0
in stock
Documents & Guides
Disconnect Switch, 200 Amp, 600 Volt AC, 250 Volt DC, 3-Pole, Fusible, NEMA 5/12, Heavy Duty
Overview
Disconnect Switch, 200 Amp, 600 Volt AC, 250 Volt DC, 3-Pole, Fusible, NEMA 5/12, Heavy Duty
Also known as: 783164087109, TH3364J, ABBTH3364J
Specifications
| Amps: | 200 |
| Poles: | 3 |
| Volts DC: | 250 |
| Mounting: | Surface |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 12, NEMA 5 |
| Amps: | 200 |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Poles: | 3 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 12, NEMA 5 |