100-600V-3P SW

Item #: 1615628

Cat #: TH3363JR

UPC: 783164064032

$ 1176.35 EA
Company wide:
0 in stock
Documents & Guides
GED TH3363JR 100-600V-3P SW

Overview

GED TH3363JR 100-600V-3P SW
Also known as: 783164064032, TH3363JR, ABBTH3363JR

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 5
Poles: 3
Amps: 100
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R, NEMA 5