Disconnect Switch, Fusible, 60A, 600VAC, 3P, NEMA 3R, Farm Duty

Item #: 1615624

Cat #: TH3362RF

UPC: 783164338355

$ 733.95 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, Fusible, 60 Amp, 600 Volt AC, 3-Pole, NEMA 3R, Heavy Duty, Oversize Enclosure, Farm Rated

Overview

Disconnect Switch, Fusible, 60 Amp, 600 Volt AC, 3-Pole, NEMA 3R, Heavy Duty, Oversize Enclosure, Farm Rated
Also known as: 783164338355, TH3362RF, ABBTH3362RF

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Amps: 60
Volts DC: 250
Volts AC: 600
IP/NEMA Rating: NEMA 3R