Disconnect Switch, Fusible, 30A, 600VAC, 3P, NEMA 3R, Farm Duty

Item #: 1615611

Cat #: TH3361RF

UPC: 783164338331

$ 593.27 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, Fusible, 30 Amp, 600 Volt AC, 3-Pole, NEMA 3R, Heavy Duty, Oversize Enclosure, Farm Rated

Overview

Disconnect Switch, Fusible, 30 Amp, 600 Volt AC, 3-Pole, NEMA 3R, Heavy Duty, Oversize Enclosure, Farm Rated
Also known as: 783164338331, TH3361RF, ABBTH3361RF

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 30
IP/NEMA Rating: NEMA 3R