Breaker, Miniature, 2P, 0.5A, 120/240VAC, 10kAIC, DIN Rail Mount

Item #: 1615584

Cat #: EP102ULD0.5

UPC: 413656869592

Call for price
Company wide:
0 in stock
Documents & Guides
Breaker, 2-Pole, 0.5 Amp, 120/240 Volt AC, Miniature, DIN Rail Mount, 10 kAIC, D Trip Curve, 6 per Package

Overview

Breaker, 2-Pole, 0.5 Amp, 120/240 Volt AC, Miniature, DIN Rail Mount, 10 kAIC, D Trip Curve, 6 per Package
Also known as: 413656869592, EP102ULD0.5, ABBEP102ULD0.5

Specifications

Poles: 2
Type: Miniature, Breaker
Mounting: DIN Rail
Amps: 0.500
Poles: 2
Mounting: DIN Rail
Type: Miniature, Breaker
Amps: 0.500