HD SWCH 200A 316

Item #: 1615551

Cat #: THN3364SS316

UPC: 783164382389

$ 5539.29 EA
Company wide:
0 in stock
Documents & Guides
GED THN3364SS316 HD SWCH 200A 316 STAINLESS NONFUSED

Overview

GED THN3364SS316 HD SWCH 200A 316 STAINLESS NONFUSED
Also known as: 783164382389, THN3364SS316, ABBTHN3364SS316

Specifications

Amps: 200
Poles: 3
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 4
Amps: 200
Volts AC: 600
Poles: 3
IP/NEMA Rating: NEMA 4X, NEMA 4