Disconnect Switch, Fusible, 200A, 600VAC, 3P, NEMA 4/4X, Heavy Duty

Item #: 1615509

Cat #: TH3364SS316

UPC: 783164382341

$ 6122.36 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, Fusible, 200 Amp, 600 Volt AC, 3-Pole, NEMA 4/4X, 316, Stainless Steel, Heavy Duty

Overview

Disconnect Switch, Fusible, 200 Amp, 600 Volt AC, 3-Pole, NEMA 4/4X, 316, Stainless Steel, Heavy Duty
Also known as: 783164382341, TH3364SS316, ABBTH3364SS316

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 4
Amps: 200
Volts DC: 250
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X, NEMA 4
Poles: 3
Mounting: Surface
Volts AC: 600