3
more

Disconnect Switch, Fusible, 30A, 600VAC, 3P, NEMA 4/4X, Heavy Duty
Item #: 1615485
Cat #: TH3361SS316
UPC: 783164382310
$ 1588.55 EA
Company wide:
0
in stock
Documents & Guides
Disconnect Switch, Fusible, 30 Amp, 600 Volt AC, 3-Pole, NEMA 4/4X, 316 Stainless Steel, Heavy Duty
Overview
Disconnect Switch, Fusible, 30 Amp, 600 Volt AC, 3-Pole, NEMA 4/4X, 316 Stainless Steel, Heavy Duty
ABB offers a wide variety of general duty switches for residential and light commercial purposes, while the extensive line of heavy duty switches is best suited for commercial and industrial applications. For the toughest industrial environments — such as cement foundries, steel mills and processing plants — dust-tight and stainless steel switches are available. We also offer a variety of double throw switches for emergency generators.
Also known as: 783164382310, TH3361SS316, ABBTH3361SS316
Specifications
| Poles: | 3 |
| Volts DC: | 250 |
| Mounting: | Surface |
| Amps: | 30 |
| Material: | Stainless Steel |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 4X, NEMA 4 |
| Poles: | 3 |
| Mounting: | Surface |
| Material: | Stainless Steel |
| IP/NEMA Rating: | NEMA 4X, NEMA 4 |
| Volts DC: | 250 |
| Amps: | 30 |
| Volts AC: | 600 |