Disconnect Switch, 200A, 600V, 3P, Non-Fusible, NEMA 4X, Heavy Duty

Item #: 1615469

Cat #: THN3364SS

UPC: 783164133264

$ 4271.31 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, 200 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 4X, Stainless Steel, Heavy Duty

Overview

Disconnect Switch, 200 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 4X, Stainless Steel, Heavy Duty

ABB offers a wide variety of general duty switches for residential and light commercial purposes, while the extensive line of heavy duty switches is best suited for commercial and industrial applications. For the toughest industrial environments — such as cement foundries, steel mills and processing plants — dust-tight and stainless steel switches are available. We also offer a variety of double throw switches for emergency generators. 

Also known as: 783164133264, THN3364SS, ABBTHN3364SS

Specifications

Poles: 3
Type: Safety Switch, Non-Fusible
Amps: 100
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Amps: 100
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Type: Safety Switch, Non-Fusible
Mounting: Surface
Volts AC: 600