Disconnect Switch, Fusible, 200A, 240VAC, 250VDC, 3P, NEMA 4/4X

Item #: 1615441

Cat #: TH4324SS

UPC: 783164089264

$ 4597.09 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, Fusible, 200 Amp, 240 Volt AC, 250 Volt DC, 3-Pole, 4-Wire, NEMA 4/4X, Stainless Steel, Heavy Duty

Overview

Disconnect Switch, Fusible, 200 Amp, 240 Volt AC, 250 Volt DC, 3-Pole, 4-Wire, NEMA 4/4X, Stainless Steel, Heavy Duty
Also known as: 783164089264, TH4324SS, ABBTH4324SS

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
Material: Stainless Steel
Volts AC: 240
IP/NEMA Rating: NEMA 4X, NEMA 4
Amps: 200
Volts DC: 250
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X, NEMA 4
Poles: 3
Mounting: Surface
Volts AC: 240