2
more

Disconnect Switch, Fusible, 100A, 240VAC, 250VDC, 3P, NEMA 4/4X
Item #: 1615433
Cat #: TH4323SS
UPC: 783164089257
$ 3284.70 EA
Company wide:
0
in stock
Documents & Guides
Disconnect Switch, Fusible, 100 Amp, 240 Volt AC, 250 Volt DC, 3-Pole, 4-Wire, NEMA 4/4X, Stainless Steel, Heavy Duty
Overview
Disconnect Switch, Fusible, 100 Amp, 240 Volt AC, 250 Volt DC, 3-Pole, 4-Wire, NEMA 4/4X, Stainless Steel, Heavy Duty
Also known as: 783164089257, TH4323SS, ABBTH4323SS
Specifications
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 100 |
| Mounting: | Surface |
| Material: | Stainless Steel |
| Volts AC: | 240 |
| IP/NEMA Rating: | NEMA 4X, NEMA 4 |
| Poles: | 3 |
| Amps: | 100 |
| Material: | Stainless Steel |
| IP/NEMA Rating: | NEMA 4X, NEMA 4 |
| Volts DC: | 250 |
| Mounting: | Surface |
| Volts AC: | 240 |