Disconnect Switch, Fusible, 30A, 240VAC, 250VDC, 3P, NEMA 4/4X

Item #: 1615417

Cat #: TH4321SS

UPC: 783164089233

$ 1321.65 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, Fusible, 30 Amp, 240 Volt AC, 250 Volt DC, 3-Pole, 4-Wire, NEMA 4/4X, Stainless Steel, Heavy Duty

Overview

Disconnect Switch, Fusible, 30 Amp, 240 Volt AC, 250 Volt DC, 3-Pole, 4-Wire, NEMA 4/4X, Stainless Steel, Heavy Duty
Also known as: 783164089233, TH4321SS, ABBTH4321SS

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Material: Stainless Steel
Volts AC: 240
IP/NEMA Rating: NEMA 4X, NEMA 4
Poles: 3
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X, NEMA 4
Volts DC: 250
Amps: 30
Volts AC: 240