4
more

Disconnect Switch, Fusible, 100A, 600VAC, 3P, NEMA 4/4X, Heavy Duty
Item #: 1615398
Cat #: TH3363SS
UPC: 783164089318
$ 3362.46 EA
Company wide:
0
in stock
Documents & Guides
Disconnect Switch, Fusible, 100 Amp, 600 Volt AC, 3-Pole, NEMA 4/4X, Stainless Steel, Heavy Duty
Overview
Disconnect Switch, Fusible, 100 Amp, 600 Volt AC, 3-Pole, NEMA 4/4X, Stainless Steel, Heavy Duty
Also known as: 783164089318, TH3363SS, ABBTH3363SS
Specifications
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 100 |
| Mounting: | Surface |
| Material: | Stainless Steel |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 4X, NEMA 4 |
| Poles: | 3 |
| Amps: | 100 |
| Material: | Stainless Steel |
| IP/NEMA Rating: | NEMA 4X, NEMA 4 |
| Volts DC: | 250 |
| Mounting: | Surface |
| Volts AC: | 600 |