3
more

Disconnect Switch, Fusible, 60A, 600VAC, 3P, NEMA 4/4X, Heavy Duty
Item #: 1615389
Cat #: TH3362SS
UPC: 783164089301
$ 1690.94 EA
Company wide:
0
in stock
Documents & Guides
Disconnect Switch, Fusible, 60 Amp, 600 Volt AC, 3-Pole, NEMA 4/4X, Stainless Steel, Heavy Duty
Overview
Disconnect Switch, Fusible, 60 Amp, 600 Volt AC, 3-Pole, NEMA 4/4X, Stainless Steel, Heavy Duty
Also known as: 783164089301, TH3362SS, ABBTH3362SS
Specifications
| Poles: | 3 |
| Volts DC: | 250 |
| Mounting: | Surface |
| Material: | Stainless Steel |
| Volts AC: | 600 |
| Amps: | 60 |
| IP/NEMA Rating: | NEMA 4X, NEMA 4 |
| Poles: | 3 |
| Mounting: | Surface |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 4X, NEMA 4 |
| Volts DC: | 250 |
| Material: | Stainless Steel |
| Amps: | 60 |