4
more

Disconnect Switch, Fusible, 30A, 240VAC, 3P, 3 Wire, NEMA 4/4X
Item #: 1615369
Cat #: TH3321SS
UPC: 783164092578
$ 1273.53 EA
Company wide:
0
in stock
Documents & Guides
Disconnect Switch, Fusible, 30 Amp, 240 Volt AC, 3-Pole, 3 Wire, NEMA 4/4X, Stainless Steel, Heavy Duty
Overview
Disconnect Switch, Fusible, 30 Amp, 240 Volt AC, 3-Pole, 3 Wire, NEMA 4/4X, Stainless Steel, Heavy Duty
Also known as: 783164092578, TH3321SS, ABBTH3321SS
Specifications
| Poles: | 3 |
| Volts DC: | 250 |
| Mounting: | Surface |
| Amps: | 30 |
| Material: | Stainless Steel |
| Volts AC: | 240 |
| IP/NEMA Rating: | NEMA 4X, NEMA 4 |
| Poles: | 3 |
| Mounting: | Surface |
| Material: | Stainless Steel |
| IP/NEMA Rating: | NEMA 4X, NEMA 4 |
| Volts DC: | 250 |
| Amps: | 30 |
| Volts AC: | 240 |