Disconnect Switch, 200A, 240VAC, 250VDC, 2P, Fusible, NEMA 4X

Item #: 1615353

Cat #: TH3224SS

UPC: 783164089202

$ 4130.64 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, 200A, 240 Volt AC, 250 Volt DC, 2-Pole, Fusible, 3-Wire, Factory Neutral, NEMA 4X, 304 Stainless Steel

Overview

Disconnect Switch, 200A, 240 Volt AC, 250 Volt DC, 2-Pole, Fusible, 3-Wire, Factory Neutral, NEMA 4X, 304 Stainless Steel
Also known as: 783164089202, TH3224SS, ABBTH3224SS

Specifications

Amps: 200
Volts DC: 250
Poles: 2
Mounting: Surface
Material: Stainless Steel
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Amps: 200
Poles: 2
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Mounting: Surface
Volts AC: 240