4
more

Disconnect Switch, Fusible, 60A, 240VAC, 2P, 3 Wire, NEMA 4/4X
Item #: 1615336
Cat #: TH3222SS
UPC: 783164089189
$ 1448.46 EA
Company wide:
0
in stock
Documents & Guides
Disconnect Switch, Fusible, 60 Amp, 240 Volt AC, 2-Pole, 3 Wire, NEMA 4/4X, Stainless Steel, Heavy Duty
Overview
Disconnect Switch, Fusible, 60 Amp, 240 Volt AC, 2-Pole, 3 Wire, NEMA 4/4X, Stainless Steel, Heavy Duty
Also known as: 783164089189, TH3222SS, ABBTH3222SS
Specifications
| Volts DC: | 250 |
| Poles: | 2 |
| Mounting: | Surface |
| Material: | Stainless Steel |
| Volts AC: | 240 |
| Amps: | 60 |
| IP/NEMA Rating: | NEMA 4X, NEMA 4 |
| Volts DC: | 250 |
| Mounting: | Surface |
| Volts AC: | 240 |
| IP/NEMA Rating: | NEMA 4X, NEMA 4 |
| Poles: | 2 |
| Material: | Stainless Steel |
| Amps: | 60 |