Disconnect Switch, Fusible, 30A, 240VAC, 2P, 3 Wire, NEMA 4/4X

Item #: 1615327

Cat #: TH3221SS

UPC: 783164089172

$ 1224.47 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, Fusible, 30 Amp, 240 Volt AC, 2-Pole, 3 Wire, NEMA 4/4X, Stainless Steel, Heavy Duty

Overview

Disconnect Switch, Fusible, 30 Amp, 240 Volt AC, 2-Pole, 3 Wire, NEMA 4/4X, Stainless Steel, Heavy Duty
Also known as: 783164089172, TH3221SS, ABBTH3221SS

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
Amps: 30
Material: Stainless Steel
Volts AC: 240
IP/NEMA Rating: NEMA 4X, NEMA 4
Volts DC: 250
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X, NEMA 4
Poles: 2
Amps: 30
Volts AC: 240