Disconnect Switch, 60A, 240VAC, 250VDC, 2P, Fusible, NEMA 4X

Item #: 1615323

Cat #: TH2222SS

UPC: 783164092561

$ 1448.46 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, 60A, 240 Volt AC, 250 Volt DC, 2-Pole, Fusible, NEMA 4X, 304 Stainless Steel

Overview

Disconnect Switch, 60A, 240 Volt AC, 250 Volt DC, 2-Pole, Fusible, NEMA 4X, 304 Stainless Steel
Also known as: 783164092561, TH2222SS, ABBTH2222SS

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
Material: Stainless Steel
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Poles: 2
Material: Stainless Steel
Amps: 60