2
more

Disconnect Switch, 30A, 240VAC, 250VDC, 2P, Fusible, NEMA 4X
Item #: 1615315
Cat #: TH2221SS
UPC: 783164092554
$ 1166.18 EA
Company wide:
0
in stock
Documents & Guides
Disconnect Switch, 30A, 240 Volt AC, 250 Volt DC, 2-Pole, Fusible, NEMA 4X, 304 Stainless Steel
Overview
Disconnect Switch, 30A, 240 Volt AC, 250 Volt DC, 2-Pole, Fusible, NEMA 4X, 304 Stainless Steel
Also known as: 783164092554, TH2221SS, ABBTH2221SS
Specifications
| Volts DC: | 250 |
| Poles: | 2 |
| Mounting: | Surface |
| Amps: | 30 |
| Material: | Stainless Steel |
| Volts AC: | 240 |
| IP/NEMA Rating: | NEMA 4X |
| Volts DC: | 250 |
| Mounting: | Surface |
| Material: | Stainless Steel |
| IP/NEMA Rating: | NEMA 4X |
| Poles: | 2 |
| Amps: | 30 |
| Volts AC: | 240 |