800A 3P HD SS N3R 600V FUSIBLE CSA

Item #: 1615303

Cat #: TH4367RC

UPC: 783164422689

$ 10588.03 EA
Company wide:
0 in stock
Documents & Guides
800A 3P HD SS N3R 600V FUSIBLE CSA

Overview

800A 3P HD SS N3R 600V FUSIBLE CSA
Also known as: 783164422689, TH4367RC, ABBTH4367RC

Specifications

Poles: 3
Amps: 800
Volts AC: 600
Poles: 3
Volts AC: 600
Amps: 800