1200A-240V-2P SW

Item #: 1615234

Cat #: TC72268R

UPC: 783164062113

$ 11272.94 EA
Company wide:
0 in stock
Documents & Guides
GED TC72268R 1200A-240V-2P SW

Overview

GED TC72268R 1200A-240V-2P SW
Also known as: 783164062113, TC72268R, ABBTC72268R

Specifications

Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 1200
Volts AC: 600
Poles: 2
IP/NEMA Rating: NEMA 1
Volts AC: 600
Mounting: Surface
Amps: 1200