800A-240V-2P SW

Item #: 1615229

Cat #: TC72267R

UPC: 783164062106

$ 8649.05 EA
Company wide:
0 in stock
Documents & Guides
800A-240V-2P SW

Overview

800A-240V-2P SW
Also known as: 783164062106, TC72267R, ABBTC72267R

Specifications

Poles: 2
Mounting: Surface
Amps: 800
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 2
Amps: 800
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 600