
Disconnect Switch, 60A, 600VAC, 250VDC, 3P, Fusible, NEMA 3R/5/12
Item #: 1615209
Cat #: TH3362JR
UPC: 783164064025
$ 816.32 EA
Company wide:
0
in stock
Documents & Guides
Disconnect Switch, 60A, 600 Volt AC, 250 Volt DC, 3-Pole, Fusible, NEMA 3R/5/12
Overview
Disconnect Switch, 60A, 600 Volt AC, 250 Volt DC, 3-Pole, Fusible, NEMA 3R/5/12
Also known as: 783164064025, TH3362JR, ABBTH3362JR
Specifications
| Poles: | 3 |
| Volts DC: | 250 |
| Mounting: | Surface |
| Volts AC: | 600 |
| Amps: | 60 |
| IP/NEMA Rating: | NEMA 3R, NEMA 12, NEMA 5 |
| Poles: | 3 |
| Mounting: | Surface |
| Amps: | 60 |
| Volts DC: | 250 |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 3R, NEMA 12, NEMA 5 |