4
more

Disconnect Switch, Fusible, 100A, 240VAC, 2P, 3 Wire, NEMA 3R
Item #: 1615201
Cat #: TH3223R
UPC: 783164008982
$ 680.26 EA
Company wide:
0
in stock
Documents & Guides
Disconnect Switch, Fusible, 100 Amp, 240 Volt AC, 2-Pole, 3 Wire, NEMA 3R
Overview
Disconnect Switch, Fusible, 100 Amp, 240 Volt AC, 2-Pole, 3 Wire, NEMA 3R
Also known as: 783164008982, TH3223R, ABBTH3223R
Specifications
| Volts DC: | 250 |
| Poles: | 2 |
| Amps: | 100 |
| Mounting: | Surface |
| Volts AC: | 240 |
| IP/NEMA Rating: | NEMA 3R |
| Volts DC: | 250 |
| Amps: | 100 |
| Volts AC: | 240 |
| Poles: | 2 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 3R |