4
more

Disconnect Switch, 60A, 240VAC, 250VDC, 2P, Fusible, NEMA 3R
Item #: 1615197
Cat #: TH3222R
UPC: 783164008968
$ 476.65 EA
Company wide:
0
in stock
Documents & Guides
Disconnect Switch, 60A, 240 Volt AC, 250 Volt DC, 2-Pole, Fusible, NEMA 3R
Overview
Disconnect Switch, 60A, 240 Volt AC, 250 Volt DC, 2-Pole, Fusible, NEMA 3R
Also known as: 783164008968, TH3222R, ABBTH3222R
Specifications
| Volts DC: | 250 |
| Poles: | 2 |
| Mounting: | Surface |
| Volts AC: | 240 |
| Amps: | 60 |
| IP/NEMA Rating: | NEMA 3R |
| Volts DC: | 250 |
| Mounting: | Surface |
| Amps: | 60 |
| Poles: | 2 |
| Volts AC: | 240 |
| IP/NEMA Rating: | NEMA 3R |