1200A 3P HD SS N1 600V FUSIBLE CSA

Item #: 1615177

Cat #: TH4368C

UPC: 783164422498

Company wide:
0 in stock
Documents & Guides
1200A 3P HD SS N1 600V FUSIBLE CSA

Overview

1200A 3P HD SS N1 600V FUSIBLE CSA
Also known as: 783164422498, TH4368C, ABBTH4368C

Specifications

Poles: 3
Amps: 1200
Volts AC: 600
Poles: 3
Volts AC: 600
Amps: 1200