800A 3P HD SS N1 600V FUSIBLE CSA

Item #: 1615173

Cat #: TH4367C

UPC: 783164422481

Company wide:
0 in stock
Documents & Guides
800A 3P HD SS N1 600V FUSIBLE CSA

Overview

800A 3P HD SS N1 600V FUSIBLE CSA
Also known as: 783164422481, TH4367C, ABBTH4367C

Specifications

Poles: 3
Amps: 800
Volts AC: 600
Poles: 3
Volts AC: 600
Amps: 800