Disconnect Switch, Fusible, 1200A, 600VAC, 3P, 3 Wire, NEMA 1

Item #: 1615074

Cat #: TC72368

UPC: 783164003703

$ 12341.91 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, Fusible, 1200 Amp, 600 Volt AC, 3-Pole, 3 Wire, NEMA 1

Overview

Disconnect Switch, Fusible, 1200 Amp, 600 Volt AC, 3-Pole, 3 Wire, NEMA 1
Also known as: 783164003703, TC72368, ABBTC72368

Specifications

Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 1200
Volts AC: 600
Poles: 3
IP/NEMA Rating: NEMA 1
Volts AC: 600
Mounting: Surface
Amps: 1200