1200A-240V-2P SW

Item #: 1615064

Cat #: TC72268

UPC: 783164069754

$ 9329.33 EA
Company wide:
0 in stock
Documents & Guides
1200A-240V-2P SW

Overview

1200A-240V-2P SW
Also known as: 783164069754, TC72268, ABBTC72268

Specifications

Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 1200
Volts AC: 600
Poles: 3
IP/NEMA Rating: NEMA 1
Volts AC: 600
Mounting: Surface
Amps: 1200