800A 2P HD N1 600V FUSIBLE

Item #: 1615060

Cat #: TC72267

UPC: 783164037302

$ 6802.64 EA
Company wide:
0 in stock
Documents & Guides
<ul><li> Designed for commercial and industrial applications where safety, high performance and continuity of service are essential.</li><li> Listed to UL standard 98 enclosed and dead front switches.</li><li> Suitable for use as service equipment when installed in accordance with the National Electrical Code.</li><li> Fusible and non-fusible switches available (consult BuyLog for interrupt ratings).</li><li> Quick-make, quick-break mechanism.</li><li> 60/75?C conductor rating.</li><li> Full cover interlocks.</li></ul>

Overview

<ul><li> Designed for commercial and industrial applications where safety, high performance and continuity of service are essential.</li><li> Listed to UL standard 98 enclosed and dead front switches.</li><li> Suitable for use as service equipment when installed in accordance with the National Electrical Code.</li><li> Fusible and non-fusible switches available (consult BuyLog for interrupt ratings).</li><li> Quick-make, quick-break mechanism.</li><li> 60/75?C conductor rating.</li><li> Full cover interlocks.</li></ul>
Also known as: 783164037302, TC72267, ABBTC72267

Specifications

Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 800
Volts AC: 600
Poles: 2
IP/NEMA Rating: NEMA 1
Volts AC: 600
Mounting: Surface
Amps: 800