Disconnect Switch, 800A, 600VAC, 3P, Non-Fusible, NEMA 1

Item #: 1615052

Cat #: TC36367

UPC: 783164069785

$ 5539.29 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, 800 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 1, Heavy Duty

Overview

Disconnect Switch, 800 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 1, Heavy Duty
Also known as: 783164069785, TC36367, ABBTC36367

Specifications

Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 800
Volts AC: 600
Poles: 3
IP/NEMA Rating: NEMA 1
Volts AC: 600
Mounting: Surface
Amps: 800