Disconnect Switch, 30A, 240VAC, 3P, Non-Fusible, NEMA 1, Heavy Duty

Item #: 1615044

Cat #: THN3321

UPC: 783164011289

$ 155.49 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, 30 Amp, 240 Volt AC (10 hp), 600 Volt DC (5 hp), 3-Pole, Non-Fusible, NEMA 1, Heavy Duty

Overview

Disconnect Switch, 30 Amp, 240 Volt AC (10 hp), 600 Volt DC (5 hp), 3-Pole, Non-Fusible, NEMA 1, Heavy Duty

Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Certified to CSA standard 22.2 no. 4-04 enclosed and dead front switches. Meets or exceeds NEMA KS1 standard for enclosed switches, type HD. Fusible and non-fusible switches available (consult BuyLog for interrupt ratings). Quick-make, quick-break mechanism. 60/75 C conductor rating. Full cover interlocks. THN31326

Also known as: 783164011289, THN3321, ABBTHN3321

Specifications

Poles: 3
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 240
Poles: 3
Mounting: Surface
Amps: 30
Volts DC: 600
IP/NEMA Rating: NEMA 1
Volts AC: 240