30A 3P HD N1 600V FUSIBLE SWITCH

Item #: 1615036

Cat #: TH4361

UPC: 783164492088

$ 377.32 EA
Company wide:
0 in stock
Documents & Guides
30A 3P HD N1 600V FUSIBLE SWITCH

Overview

30A 3P HD N1 600V FUSIBLE SWITCH
Also known as: 783164492088, TH4361, ABBTH4361

Specifications

Poles: 3
Amps: 30
Volts AC: 600
Poles: 3
Volts AC: 600
Amps: 30