2
more

Disconnect Switch, Fusible, 60A, 240VAC, 2P, 3 Wire, NEMA 1
Item #: 1615003
Cat #: TH3222
UPC: 783164008975
$ 291.54 EA
Company wide:
0
in stock
Documents & Guides
Disconnect Switch, Fusible, 60 Amp, 240 Volt AC, 2-Pole, 3 Wire, NEMA 1
Overview
Disconnect Switch, Fusible, 60 Amp, 240 Volt AC, 2-Pole, 3 Wire, NEMA 1
Also known as: 783164008975, TH3222, ABBTH3222
Specifications
| Volts DC: | 250 |
| Poles: | 2 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 240 |
| Amps: | 60 |
| Volts DC: | 250 |
| Mounting: | Surface |
| Volts AC: | 240 |
| Poles: | 2 |
| IP/NEMA Rating: | NEMA 1 |
| Amps: | 60 |