Disconnect Switch, 30A, 240VAC, 250VDC, 2P, Fusible, NEMA 1

Item #: 1614999

Cat #: TH3221

UPC: 783164008951

$ 150.87 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, 30A, 240 Volt AC, 250 Volt DC, 2-Pole, Fusible, NEMA 1

Overview

Disconnect Switch, 30A, 240 Volt AC, 250 Volt DC, 2-Pole, Fusible, NEMA 1
Also known as: 783164008951, TH3221, ABBTH3221

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 240
Volts DC: 250
Mounting: Surface
Amps: 30
Poles: 2
IP/NEMA Rating: NEMA 1
Volts AC: 240