2
more

Disconnect Switch, 60A, 2P, 240VAC, Non-Metallic, Pull-Out
Item #: 1614928
Cat #: TPN60R
UPC: 783164563481
Company wide:
0
in stock
Documents & Guides
60 Amps, Non-Fusible Disconnect Switch, 240V AC, 1-Phase, NEMA 3R, Surface Mount, Plastic Enclosure. Non-Automatic Disconnect Switch. Circuit Protection: Fused Pullout
Overview
60 Amps, Non-Fusible Disconnect Switch, 240V AC, 1-Phase, NEMA 3R, Surface Mount, Plastic Enclosure. Non-Automatic Disconnect Switch. Circuit Protection: Fused Pullout
Also known as: 783164563481, TPN60R, ABBTPN60R
Specifications
| Poles: | 2 |
| Mounting: | Surface |
| Volts AC: | 240 |
| Amps: | 60 |
| IP/NEMA Rating: | NEMA 3R |
| Poles: | 2 |
| Volts AC: | 240 |
| IP/NEMA Rating: | NEMA 3R |
| Mounting: | Surface |
| Amps: | 60 |