2
more

Disconnect Switch, Fusible, Pull Out, 60A, 240VAC, NEMA 3R, Metal
Item #: 1614916
Cat #: TF60R
UPC: 783164209877
Company wide:
0
in stock
Documents & Guides
Disconnect Switch, A/C Type, Fusible, Pull Out, 60 Amp, 240 Volt AC, NEMA 3R, Metal, 6 per Package
Overview
Disconnect Switch, A/C Type, Fusible, Pull Out, 60 Amp, 240 Volt AC, NEMA 3R, Metal, 6 per Package
When it comes to getting the job done right, you can count on safety switches from ABB. ABB offers a wide variety of general duty switches for residential and light commercial purposes, while the extensive line of heavy-duty switches is best suited for commercial and industrial applications. For the toughest industrial environments — such as cement foundries, steel mills and processing plants — dust-tight and stainless steel switches are available. We also offer a variety of double throw switches for emergency generators. No matter the application, we’ve got you covered with a rugged, reliable and easy-to-install Spec-Setter safety switch. GE 60A GD ACD F PULLER 10HP STEEL N
Also known as: 783164209877, TF60R, ABBTF60R
Specifications
| Poles: | 2 |
| Mounting: | Surface |
| Volts AC: | 240 |
| Amps: | 60 |
| IP/NEMA Rating: | NEMA 3R |
| Poles: | 2 |
| Volts AC: | 240 |
| IP/NEMA Rating: | NEMA 3R |
| Mounting: | Surface |
| Amps: | 60 |