2
more

Disconnect Switch, Fusible, Pull Out, 30A, 240VAC, NEMA 3R, Metal
Item #: 1614912
Cat #: TF30R
UPC: 783164209884
Company wide:
0
in stock
Documents & Guides
Disconnect Switch, A/C Type, Fusible, Pull Out, 30 Amp, 240 Volt AC, NEMA 3R, Metal, 6 per Package
Overview
Disconnect Switch, A/C Type, Fusible, Pull Out, 30 Amp, 240 Volt AC, NEMA 3R, Metal, 6 per Package
Also known as: 783164209884, TF30R, ABBTF30R
Specifications
| Poles: | 2 |
| Mounting: | Surface |
| Amps: | 30 |
| Volts AC: | 240 |
| IP/NEMA Rating: | NEMA 3R |
| Poles: | 2 |
| Amps: | 30 |
| IP/NEMA Rating: | NEMA 3R |
| Mounting: | Surface |
| Volts AC: | 240 |