FLD CNVRTBL 200A 12CT 22K IC 3R

Item #: 1614670

Cat #: TLM1220RCU

UPC: 783164163223

Call for price
Company wide:
0 in stock
Documents & Guides
PowerMark Gold convertible load centers arrive as main lug, but have the capability to have a main breaker installed. All ABB load centers are rated up to 60 degree/75 degree centrigrade and is suitable for use with service entrance equipment when installed in accordance with electrical code. The TLM1220RCU features space for 12, 1" breakers, a 200 A bus ampere rating, a copper bus, and an outdoor suitable enclosure.

Overview

PowerMark Gold convertible load centers arrive as main lug, but have the capability to have a main breaker installed. All ABB load centers are rated up to 60 degree/75 degree centrigrade and is suitable for use with service entrance equipment when installed in accordance with electrical code. The TLM1220RCU features space for 12, 1" breakers, a 200 A bus ampere rating, a copper bus, and an outdoor suitable enclosure.
Also known as: 783164163223, TLM1220RCU, ABBTLM1220RCU

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Volts AC: 120/240
Circuits: 24
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 65 kA
Amps: 200
Phase: 1
Circuits: 24
Interrupt Rating AC: 65 kA
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R