This product has been discontinued.
5
more

Load Center, Main Breaker, 200A, 120/240VAC, 1PH, 22kAIC, 8 Space
Item #: 1614664
Cat #: TM820RCUFL
UPC: 783164113259
$ 128.74 EA
Clearance
Price good while supplies last
Company wide:
2
in stock
Discontinued
Documents & Guides
Load Center, Main Breaker, 200 Amp, 120/240 Volt AC, 1-Phase, 22 kAIC, 8 Space, 16 Circuits, NEMA 3R, Feed Through Lug
Overview
Load Center, Main Breaker, 200 Amp, 120/240 Volt AC, 1-Phase, 22 kAIC, 8 Space, 16 Circuits, NEMA 3R, Feed Through Lug
PowerMark Gold load centers lower your costs by making installation faster and easier, increasing application flexibility and reducing inventory requirements. At the same time, they deliver obvious and significant advances in design, function and quality
Also known as: 783164113259, TM820RCUFL, ABBTM820RCUFL
Specifications
| Type: | Main Breaker |
| Amps: | 200 |
| Circuits: | 16 |
| Mounting: | Surface |
| Phase: | 1 |
| Volts AC: | 120/240 |
| IP/NEMA Rating: | NEMA 3R |
| Interrupt Rating AC: | 22 kA |
| Type: | Main Breaker |
| Circuits: | 16 |
| Phase: | 1 |
| IP/NEMA Rating: | NEMA 3R |
| Amps: | 200 |
| Mounting: | Surface |
| Volts AC: | 120/240 |
| Interrupt Rating AC: | 22 kA |