Load Center, Main Breaker, 200A, 120/240VAC, 1PH, 22kAIC, 32/40

Item #: 1614651

Cat #: TM3220RCU

UPC: 783164113150

$ 918.22 EA
Company wide:
0 in stock
Documents & Guides
Load Center, Main Breaker, 200 Amp, 120/240 Volt AC, 1-Phase, 22 kAIC, 32 Space, 40 Circuits, NEMA 3R, Surface

Overview

Load Center, Main Breaker, 200 Amp, 120/240 Volt AC, 1-Phase, 22 kAIC, 32 Space, 40 Circuits, NEMA 3R, Surface

PowerMark Gold main breaker load centers arrive with a main breaker installed for a convenient and swift install. Main breakers allow for the user to stop the flow of electricity in the load center, shutting off all the power in the residence. The TM3220RCU features spaces for 32, 1" breakers, a 200 A bus ampere rating, a copper bus, and an outdoor suitable enclosure.

Also known as: 783164113150, TM3220RCU, ABBTM3220RCU

Specifications

Type: Main Breaker
Amps: 200
Mounting: Surface
Phase: 1
Volts AC: 120/240
Circuits: 40
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 22 kA
Type: Main Breaker
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Circuits: 40
Interrupt Rating AC: 22 kA