150A LD-CNTR

Item #: 1614648
Cat #: TM3215RCU
UPC: 783164113112
$ 690.48 EA
Company wide:
0 in stock
Documents & Guides
GED TM3215RCU 150A LD-CNTR

Overview

GED TM3215RCU 150A LD-CNTR
Also known as: 783164113112, TM3215RCU, ABBTM3215RCU

Specifications

Circuits: 16
Phase: 1
Amps: 150
Circuits: 16
Amps: 150
Phase: 1

Customer Reviews

No reviews for this product
(0)